Current Clamp Accessory

Item #: 125932

Cat #: I200

UPC: 095969063937

Sign In or Register to view pricing and more.
Current Clamp Accessory, Maximum Rating: 200A AC, Features: Extends Current Range of Multimeter

Overview

Current Clamp Accessory, Maximum Rating: 200A AC, Features: Extends Current Range of Multimeter
A single range 200 A clamp-on AC current clamp with current output via safety shrouded banana plugs. It is compatible with most Fluke multimeters or any other current measurement device that accepts shrouded banana plugs.
Also known as: 095969063937, I200

Specifications

Color: Red, Gray, Black
Type: Accessory
Standards: California Proposition 65
Color: Red, Gray, Black
Standards: California Proposition 65
Type: Accessory

Customer Reviews

No reviews for this product
(0)