5W MR11 Halogen Lamp

Item #: 125926

Cat #: S3194

UPC: 045923031946

Sign In or Register to view pricing and more.
5 Watt; Halogen; MR11; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt

Overview

5 Watt; Halogen; MR11; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt
Also known as: 045923031946, S3194

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Lumens: 30
Shape: MR11 (Mini Reflector)
Wattage: 5
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GZ4)
Color Temperature: 2900 (Warm White)
Lumens: 30
Wattage: 5
Dimmable: Yes
Base: 2-Pin (GZ4)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)