** OBSOLETE **

Item #: 125897

Cat #: GFRTP

UPC: 786679910382

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case Circuit Breaker Accessories, Optional test panel, For Type GRF relays, 120V, 50/60 Hz - TEST PANEL FOR TYPE GFR RELAY, INDICATES.

Overview

Molded Case Circuit Breaker Accessories, Optional test panel, For Type GRF relays, 120V, 50/60 Hz - TEST PANEL FOR TYPE GFR RELAY, INDICATES.
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.? The Series C?circuit breaker?is ideal for?panelboards,?switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.?
Also known as: 786679910382, GFRTP

Specifications

Type: CAT 5E, Unshielded, RJ45, Plug
Color: Clear
Length: 8.300 in
Height: 7.600 in
Width: 6.700 in
Type: CAT 5E, Unshielded, RJ45, Plug
Length: 8.300 in
Width: 6.700 in
Color: Clear
Height: 7.600 in

Customer Reviews

No reviews for this product
(0)