; 50W G14.4 BALL/LITE

Item #: 125892

Cat #: S3189

UPC: 045923031892

Sign In or Register to view pricing and more.
SATCO S3189 50W 12V HALOGEN GLOBE TYPE (G14.4) LAMP

Overview

SATCO S3189 50W 12V HALOGEN GLOBE TYPE (G14.4) LAMP
Also known as: 045923031892, S3189

Specifications

Lumens: 720
Wattage: 50
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Lumens: 720
Light Technology: Halogen
Wattage: 50
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)