12W PAR30L LED Lamp, 40K

Item #: 1258815

Cat #: 12PAR30L/EXPERTCOLOR/F25/940/DIM

UPC: 046677470975

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 950, CRI: 95, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs. *Philips Part # 470970*

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 950, CRI: 95, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs. *Philips Part # 470970*
Also known as: 046677470975, 12PAR30L/EXPERTCOLOR/F25/940/DIM

Specifications

Lumens: 950
Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 95
Light Technology: LED
Dimmable: Yes
Lumens: 950
Wattage: 12
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 95
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)