LED Low Profile Flat Panel High-Bay, 2', 135W, 5000K, 120-277V

Item #: 1258771

Cat #: DHL-LPLED213550UNFDM

UPC: 811499031624

Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Flat Panel High-Bay, 2 Foot, 135 Watt, 5000K, 120-277 Volt, Frosted Lens, 0-10V Dimming, 23.81 Inch x 12.6 Inch x 3.62 Inch

Overview

LED Low Profile Flat Panel High-Bay, 2 Foot, 135 Watt, 5000K, 120-277 Volt, Frosted Lens, 0-10V Dimming, 23.81 Inch x 12.6 Inch x 3.62 Inch
The DHL-LP-LED is an innovative interior high bay lighting luminaire that delivers top-end performance packaged into a sleek form factor. This low-profile linear high bay/low bay luminaire offers commercial and industrial building owners an all-in-one solution for illuminating their facility while drastically reducing energy consumption to aid their bottom line. The DHL-LP-LED high bay luminaire features top-quality construction, a range of lumen packages, and various control options that make it a versatile solution for commercial and industrial building owners looking to upgrade to next-generation LED technology.
Also known as: 811499031624, DHL-LPLED213550UNFDM

Specifications

Color Temperature: 5000 (Bright White)
Length: 2 ft
Wattage: 135
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 135
Dimmable: Yes
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)