CAT 5E, Non-Booted Patch Cord, Blue

Item #: 1258689

Cat #: 560-110-007

UPC: 884815750325

Sign In or Register to view pricing and more.
Documents & Guides
Factory Terminated, Made with 24 AWG, Stranded Copper (7 X 32), Four Twisted Pairs, 7 Ft., Blue

Overview

Factory Terminated, Made with 24 AWG, Stranded Copper (7 X 32), Four Twisted Pairs, 7 Ft., Blue
Also known as: 884815750325, 560-110-007

Specifications

Gauge: 24
Color: Blue
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24
Length: 7 ft
Conductors: 4 Pair
Color: Blue
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)