LED Low Profile Flat Panel High-Bay, 2', 90W, 5000K, 120-277V

Item #: 1258553

Cat #: DHL-LPLED29050UNVFDM

UPC: 811499031631

Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Flat Panel High-Bay, 2 Foot, 90 Watt, 5000K, 120-277 Volt, Frosted Lens, 0-10V Dimming

Overview

LED Low Profile Flat Panel High-Bay, 2 Foot, 90 Watt, 5000K, 120-277 Volt, Frosted Lens, 0-10V Dimming
Also known as: 811499031631, DHL-LPLED29050UNVFDM

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 90
Length: 24 in , 2 ft
Lumens: 11600
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 90
Lumens: 11600
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)