EMERGENCY LED WALL PACK WIRED FOR 277VAC

Item #: 1258364

Cat #: EWP-LED-EM-27

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
EMERGENCY LED WALL PACK WIRED FOR 277VAC WITH FLUSH MOUNT KIT

Overview

EMERGENCY LED WALL PACK WIRED FOR 277VAC WITH FLUSH MOUNT KIT
Also known as: EWP-LED-EM-27

Specifications

Material: Polycarbonate
Volts AC: 277
Color: Gray
Light Technology: LED
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate
Color: Gray
IP/NEMA Rating: NEMA 4X
Volts AC: 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)