Halogen Lamp, PAR30, 50W, 120V, FL38

Item #: 125826

Cat #: S4101

UPC: 045923041013

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 50 Watt, 120 Volt, Bulb: PAR30S (Sealed Beam Short), Base: Medium Screw (E26) (E26), Lumens: 1050, CRI: 100, Color Temperature: 2900K, Beam Angle: 38°, Rated Average Life: 2500 Hours *Satco Part # S4101*

Overview

Halogen Lamp, 50 Watt, 120 Volt, Bulb: PAR30S (Sealed Beam Short), Base: Medium Screw (E26) (E26), Lumens: 1050, CRI: 100, Color Temperature: 2900K, Beam Angle: 38°, Rated Average Life: 2500 Hours *Satco Part # S4101*
Also known as: 045923041013, S4101

Specifications

Color Temperature: 2900 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Lumens: 1050
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen
Angle: 38°
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 50
Angle: 38°
Shape: PAR30S (Sealed Beam Short)
Lumens: 1050
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)