Maestro Wireless Switch, Vive Enabled, White

Item #: 1258237

Cat #: MRF2S-8ANS120-WH

UPC: 784276148399

Sign In or Register to view pricing and more.
Maestro Wireless Switch, Vive Enabled, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Specification Grade, Multi-Location/Single-Pole, 120V/8A Light Or 5.8 A Fan, White

Overview

Maestro Wireless Switch, Vive Enabled, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Specification Grade, Multi-Location/Single-Pole, 120V/8A Light Or 5.8 A Fan, White
Maestro Wireless switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.
Also known as: 784276148399, MRF2S-8ANS120-WH

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decora, Multi-Location
Color: White
Mounting: Knuckle
Amps: 8, 5.800
Light Technology: Halogen, Incandescent
Volts AC: 120
Type: Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decora, Multi-Location
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Family / Style: Maestro
Color: White
Amps: 8, 5.800

Customer Reviews

No reviews for this product
(0)