Quicklag Industrial Ground Fault Circuit Breaker

Item #: 1258192

Cat #: QBHGFT1015

UPC: 786680131028

Documents & Guides
Miniature Industrial Ground Fault Circuit Breaker, Type Qbhgf, Bolt-on, Self-Testing, 1-pole,15 Amp, 120 Vac, 22 Kaic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Industrial Ground Fault Circuit Breaker, Type Qbhgf, Bolt-on, Self-Testing, 1-pole,15 Amp, 120 Vac, 22 Kaic
Also known as: 786680131028, QBHGFT1015

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)