2G GAS BURNER PLATE

Item #: 125818

Cat #: 41021

UPC: 095327410212

Documents & Guides
Gas Burner Plate, Silk Screened White Letters, Number of Gangs: 2, Application: Switch Box, Shape: Rectangular, Color: Red, Mounting: Flush
Sign In or Register to view pricing and more.

No associated products found.

Overview

Gas Burner Plate, Silk Screened White Letters, Number of Gangs: 2, Application: Switch Box, Shape: Rectangular, Color: Red, Mounting: Flush
Also known as: 095327410212, 41021

Specifications

Type: Toggle Switch, Gas Burner
Color: Red
Gangs: 2
Mounting: Device
Size: Standard
Material: Steel
Type: Toggle Switch, Gas Burner
Gangs: 2
Size: Standard
Color: Red
Mounting: Device
Material: Steel

Customer Reviews

No reviews for this product
(0)