Vertical Panel Coupling, Light Gray, Aluminum

Item #: 1258177

Cat #: S1MPCVG

UPC: 783510328054

Sign In or Register to view pricing and more.
Documents & Guides
Vertical Panel Coupling, Light Gray, Aluminum

Overview

Vertical Panel Coupling, Light Gray, Aluminum
Also known as: 783510328054, S1MPCVG

Specifications

Width: 4.720 in
Material: Aluminum
Depth: 5.510 in
Height: 7.280 in
Width: 4.720 in
Depth: 5.510 in
Material: Aluminum
Height: 7.280 in

Customer Reviews

No reviews for this product
(0)