1.6W T3 LED Lamp, 30K

Item #: 1258154
Cat #: S9542
UPC: 045923095429
Sign In or Register to view pricing and more.
Documents & Guides
1.6W; T3 JC LED; 3000K; G4 Base; 12 Volt AC/DC

Overview

1.6W; T3 JC LED; 3000K; G4 Base; 12 Volt AC/DC
Satco's S9542 1.6-watt silicon LED lamp replaces existing halogens and operates at a fraction of the cost. This long-lasting bulb has an impressive 3600-degree beam spread and a Bi Pin G4 Base. The latest LED technology in our lamps is sure to save you money and replacements for years to come. Dimmable and efficient, this bulb delivers 25,000 hours of warm white light.
Also known as: 045923095429, S9542

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T3 (Tubular)
Color Rendering Index (CRI): 80
Lumens: 200
Wattage: 1.600
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Lumens: 200
Light Technology: LED
Base: 2-Pin (G4)
Volts AC: 12
Color Rendering Index (CRI): 80
Wattage: 1.600
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)