Electronic Power Meter

Item #: 125815

Cat #: IQ150MA6510

UPC: 786685354200

Sign In or Register to view pricing and more.
IQ 150 Electronic Power Meter (with integral display), 60 Hz, 5A secondary, 90-265 Vac/dc power supply

Overview

IQ 150 Electronic Power Meter (with integral display), 60 Hz, 5A secondary, 90-265 Vac/dc power supply
Also known as: 786685354200, IQ150MA6510

Specifications

Mounting: Panel
Type: Panel Meter
Volts AC Range: 90 - 265
Volts DC Range: 90 - 265
Mounting: Panel
Volts AC Range: 90 - 265
Type: Panel Meter
Volts DC Range: 90 - 265

Customer Reviews

No reviews for this product
(0)