LED Floodlight, Twin Head, 5000K, Bronze

Item #: 1257993

Cat #: REV250F

UPC: 080083721993

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Twin Head, 5000K, 2150 Lumen, 120 Volt, Bronze

Overview

LED Floodlight, Twin Head, 5000K, 2150 Lumen, 120 Volt, Bronze
Also known as: 080083721993, REV250F

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2150
Color: Bronze
Mounting: Wall
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Lumens: 2150
Mounting: Wall

Customer Reviews

No reviews for this product
(0)