Hubbell - Lighting P8738-30

Item #: 125782

Cat #: P8738-30

UPC: 785247161348

Documents & Guides
PRO P8738-30 HAL3 24in LINKI
Sign In or Register to view pricing and more.

No associated products found.

Overview

PRO P8738-30 HAL3 24in LINKI
Also known as: 785247161348, P8738-30

Specifications

Length: 24 in
Color: White
Standards: California Proposition 65
Light Technology: LED
Length: 24 in
Standards: California Proposition 65
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)