Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount

Item #: 12578

Cat #: 88014

UPC: 078477772997

Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - White
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477772997, 88014, WHITE PLATE, Outlet plate cover

Specifications

Size: Standard
Mounting: Box
Material: Plastic
Gangs: 1
Color: White
Size: Standard
Material: Plastic
Color: White
Mounting: Box
Gangs: 1

Customer Reviews

No reviews for this product
(0)