Super Safeway® Mold (1) 1447 & (3) 1547

Item #: 1257732

Cat #: 1447-W

UPC: 786788006228

Sign In or Register to view pricing and more.
Documents & Guides
Locking "W" Adapter. SOW. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. Length: 36 inches. Color: Yellow.

Overview

Locking "W" Adapter. SOW. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. Length: 36 inches. Color: Yellow.
Also known as: 786788006228, 1447-W

Specifications

Type: Adapter
Conductors: 3
Volts AC: 120
Gauge: 12
Amps: 15
NEMA Configuration: L5-15P, L5-15R
Color: Yellow
Type: Adapter
Volts AC: 120
Amps: 15
Color: Yellow
Conductors: 3
Gauge: 12
NEMA Configuration: L5-15P, L5-15R

Customer Reviews

No reviews for this product
(0)