Threaded Rod, 1/2-13 x 12', Type 304 Stainless Steel

Item #: 1257645

Cat #: SSATR12

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Threaded Rod, 1/2-13 x 12 Foot Long, Type 304 Stainless Steel

Overview

Threaded Rod, 1/2-13 x 12 Foot Long, Type 304 Stainless Steel
These threaded rods, also called all thread, threaded bar, fully threaded rods or threaded stud, are relatively long rods that are fully threaded along the complete length of the rod. Made of 304 stainless steel, these rods are corrosive resistant and suitable for outdoor use.
Also known as: SSATR12

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Length: 12 ft
Finish: Plain
Diameter: 1/2 in
Length: 12 ft
Material: Stainless Steel
Finish: Plain

Customer Reviews

No reviews for this product
(0)