This product has been discontinued.
Halogen Bulb, Crystal, A19, 50W, 120V, Clear
Item #:
125763
Cat #:
50A/HAL/CRYSTAL-120V
UPC:
046135189685
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, Crystal, 50 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 860, CRI: 100, Color Temperature: 2750K, Lamp Finish: Clear, Standard Case Qty: 12 Sylvania Part # 18968
Overview
Halogen Bulb, Crystal, 50 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 860, CRI: 100, Color Temperature: 2750K, Lamp Finish: Clear, Standard Case Qty: 12 Sylvania Part # 18968
Also known as: 046135189685, 50A/HAL/CRYSTAL-120V
Specifications
Color Temperature: | 2750 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 50 |
Shape: | A19 (Arbitrary) |
Lumens: | 860 |
Light Technology: | Halogen |
Color Temperature: | 2750 (Warm White) |
Volts AC: | 120 |
Wattage: | 50 |
Lumens: | 860 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)