Surface Mount LED Luminaire, 15W, 1050L, 3000K, 120V

Item #: 1257584

Cat #: NLOPAC-R650930AW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount LED Luminaire, 15 Watt, 1050 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star

Overview

Surface Mount LED Luminaire, 15 Watt, 1050 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star
Also known as: NLOPAC-R650930AW

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Type: Luminaire
Color: White
Diameter: 7 3/8 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 15
Color: White
Light Technology: LED
Volts AC: 120
Type: Luminaire
Diameter: 7 3/8 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)