20W T3 Halogen Lamp, Frosted

Item #: 125729

Cat #: S4483

UPC: 045923044830

Sign In or Register to view pricing and more.
20 Watt; Halogen / Excel; T3; Frosted; 3000 Average rated hours; 200 Lumens; Candelabra Base; 120 Volt

Overview

20 Watt; Halogen / Excel; T3; Frosted; 3000 Average rated hours; 200 Lumens; Candelabra Base; 120 Volt
Also known as: 045923044830, S4483

Specifications

Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color: Frosted
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 200
Dimmable: Yes
Light Technology: Halogen
Base: Candelabra Screw (E12)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 20
Lumens: 200
Light Technology: Halogen
Shape: T3 (Tubular)
Color: Frosted
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)