CC 600 16AWG/3c UL/CSA AWM Flexible Control Cable

Item #: 1257262

Cat #: 2041603

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CC600 Oil Resistant Multiconductor PVC Flexible Control Cable 16/3C UL CSA 600V

Overview

CC600 Oil Resistant Multiconductor PVC Flexible Control Cable 16/3C UL CSA 600V
Also known as: 2041603

Specifications

Type: Chemical Resistant
Material: Copper, PVC
Color: Gray
Volts AC: 600
Stranding: Stranded
Type: Chemical Resistant
Color: Gray
Stranding: Stranded
Material: Copper, PVC
Volts AC: 600

Customer Reviews

No reviews for this product
(0)