3.5W CFL Retrofit LED Lamp, 27K

Item #: 1257204

Cat #: 3.5PLS/827/HYB/G23

UPC: 672713578123

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 3.5W LED Lamp sub for 2-Pin G23 (Magentic Ballast Compatible), 2700K, CRI: 80. Lumens: 280, Replaces 7W - 9W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass

Overview

LED Lamp, 3.5W LED Lamp sub for 2-Pin G23 (Magentic Ballast Compatible), 2700K, CRI: 80. Lumens: 280, Replaces 7W - 9W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass
Also known as: 672713578123, 3.5PLS/827/HYB/G23

Specifications

Lumens: 300
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Wattage: 3.500
Light Technology: LED
Base: 2-Pin (G23)
Type: Ballast Bypass (Type B)
Lumens: 300
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 80
Wattage: 3.500
Base: 2-Pin (G23)

Customer Reviews

No reviews for this product
(0)