3G WHT-PRL DUP/2 BLOCK

Item #: 125720

Cat #: 76683

UPC: 095327766838

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Designated Size Princess, Application: Residential/Commercial, Standard: UL, Size: 6.375 X5IN, Number of Gangs: 3, Cutout: (1) Duplex Receptacle, (2) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White

Overview

Wallplate, Designated Size Princess, Application: Residential/Commercial, Standard: UL, Size: 6.375 X5IN, Number of Gangs: 3, Cutout: (1) Duplex Receptacle, (2) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327766838, 76683

Specifications

Gangs: 3
Type: Wallplate
Material: Steel
Gangs: 3
Material: Steel
Type: Wallplate

Customer Reviews

No reviews for this product
(0)