40W T3 Halogen Lamp, Clear

Item #: 125715

Cat #: S4493

UPC: 045923044939

Sign In or Register to view pricing and more.
40 Watt; Halogen / Excel; T3; Clear; 3000 Average rated hours; 560 Lumens; DC Bay Base; 120 Volt

Overview

40 Watt; Halogen / Excel; T3; Clear; 3000 Average rated hours; 560 Lumens; DC Bay Base; 120 Volt
Also known as: 045923044939, S4493

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 560
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 560
Light Technology: Halogen
Color: Clear
Volts AC: 120
Wattage: 40
Dimmable: Yes
Base: Bayonet (BA15d)

Customer Reviews

No reviews for this product
(0)