Full Color LED Lighting Kit, 21W, 2700K-6500K, 120-277V

Item #: 1257131
Cat #: LED21RTHODIM56RGBWS+
UPC: 046135742811
Sign In or Register to view pricing and more.
Documents & Guides
Full Color LED Recessed Lighting Kit, 21 Watt, 1400 Lumen, 2700K-6500K, 120-277 Volt, 90 CRI, Fits 5 and 6 Inch Frames, Dimmable

Overview

Full Color LED Recessed Lighting Kit, 21 Watt, 1400 Lumen, 2700K-6500K, 120-277 Volt, 90 CRI, Fits 5 and 6 Inch Frames, Dimmable
Also known as: 046135742811, LED21RTHODIM56RGBWS+

Specifications

Type: Retrofit, LED
Diameter: 5 in, 6 in
Wattage: 21
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Retrofit, LED
Wattage: 21
Dimmable: Yes
Diameter: 5 in, 6 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)