LED High Bay, 150 Watt, 19500 Lumen, 5000K, 120-277V

Item #: 1257060

Cat #: ULHB-150W-50K

UPC: 845060020649

Documents & Guides
LED High Bay, 150 Watt, 19500 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.

Overview

LED High Bay, 150 Watt, 19500 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 845060020649, ULHB-150W-50K

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Diameter: 13 in
Light Technology: LED
Dimmable: Yes
Height: 8.460 in
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Diameter: 13 in
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 150
Light Technology: LED
Height: 8.460 in

Customer Reviews

No reviews for this product
(0)