4G SS SW.

Item #: 125700

Cat #: 97074

UPC: 095327970747

Documents & Guides
Wallplate, Satin Finish, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: 430 Stainless Steel, Thickness: 0.035IN
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Satin Finish, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327970747, 97074

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Gangs: 4
Type: Toggle Switch
Size: Standard
Color: Stainless
Mounting: Device
Material: Stainless Steel
Gangs: 4

Customer Reviews

No reviews for this product
(0)