1 IN J TYPE COND CLAMP

Item #: 12570

Cat #: J-100G

UPC: 783126312027

Documents & Guides
OZ-Gedney Type J Conduit Clamp, 1 IN Cable, Cable Type: IMC, EMT, Malleable Iron, Steel Bolt, Finish: Mechanically Galvanized, Dimensions: 3-1/2 IN Height X 2-3/16 IN Length X 1-3/4 IN Depth, Dimension D: 2-1/4 IN, 5/16-18 X 1-1/2 IN Length Bolt, Third Party Certification: CSA 009795, Applicable Third Party Standards: CSA C22.2 No.18, For Securing Rigid Conduit, IMC, EMT And Flexible Metal Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type J Conduit Clamp, 1 IN Cable, Cable Type: IMC, EMT, Malleable Iron, Steel Bolt, Finish: Mechanically Galvanized, Dimensions: 3-1/2 IN Height X 2-3/16 IN Length X 1-3/4 IN Depth, Dimension D: 2-1/4 IN, 5/16-18 X 1-1/2 IN Length Bolt, Third Party Certification: CSA 009795, Applicable Third Party Standards: CSA C22.2 No.18, For Securing Rigid Conduit, IMC, EMT And Flexible Metal Conduit
Also known as: 783126312027, J-100G

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)