Weatherproof In-Use Cover, 2 Gang, Duplex/GFCI Type, 2-1/4" Deep, Vertical Mount

Item #: 1257

Cat #: WP1020C

UPC: 078275003224

Weatherproof In-Use Cover, 2 Gang, 2-1/4 Inch Deep, Duplex/GFCI Type, Vertical Mount, Non-Metallic, Clear
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof In-Use Cover, 2 Gang, 2-1/4 Inch Deep, Duplex/GFCI Type, Vertical Mount, Non-Metallic, Clear
Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275003224, WP1020C, two gang bubble cover, bubble cover

Specifications

Color: Clear
Material: Polycarbonate
Gangs: 2
Mounting: Vertical
Depth: 2 1/4 in
Color: Clear
Gangs: 2
Depth: 2 1/4 in
Material: Polycarbonate
Mounting: Vertical

Customer Reviews

No reviews for this product
(0)