Power Cord, 30A, 120/240VAC, NEMA L14-30, 20ft. Black

Item #: 1256981

Cat #: PC3020M

UPC: 851890000133

Documents & Guides
20 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW.
Sign In or Register to view pricing and more.

Overview

20 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW.
Heavy duty indoor/outdoor power cord designed for use with manual transfer switches, transfer panels and power inlet boxes. 12 gauge, 4 wire cord provides excellent performance in cold outdoor weather temperatures.
Also known as: 851890000133, PC3020M

Specifications

Volts AC: 120, 240
Length: 20 ft
NEMA Configuration: L14-30R, L14-30P
Conductors: 4
Volts AC: 120, 240
NEMA Configuration: L14-30R, L14-30P
Length: 20 ft
Conductors: 4

Customer Reviews

No reviews for this product
(0)