Rack-Mount Steel Shelf, Solid, 5x19x22

Item #: 1256973

Cat #: EMS1922

UPC: 783510132675

Sign In or Register to view pricing and more.
Documents & Guides
Rack-Mount Steel Shelf, Solid, Material: Steel, Rack Units: 3, Dimensions: 5.25" x 19.00" x 22.00"

Overview

Rack-Mount Steel Shelf, Solid, Material: Steel, Rack Units: 3, Dimensions: 5.25" x 19.00" x 22.00"
19-in. Rack-Mount Shelf mounts to the front of the rack. Ideal for holding non-19-in. rack-mount equipment. Available with or without vents. Manufactured from 16 gauge steel. Black, low-gloss, lightly textured finish on all surfaces. Load rating: 100 lb. (45.4 kg)
Also known as: 783510132675, EMS1922

Specifications

Color: Black
Type: Rack Shelf
Material: Steel
Color: Black
Material: Steel
Type: Rack Shelf

Customer Reviews

No reviews for this product
(0)