
20W T4 Halogen Lamp, Clear
Item #: 125697
Cat #: S4610
UPC: 045923046100
20 Watt; Halogen; T4; Clear; 2000 Average rated hours; 180 Lumens; Bi Pin G8 Base; 120 Volt
Sign In or Register to view pricing and more.
Overview
20 Watt; Halogen; T4; Clear; 2000 Average rated hours; 180 Lumens; Bi Pin G8 Base; 120 Volt
Also known as: 045923046100, S4610
Specifications
Color Temperature: | 2900 (Warm White) |
Color: | Clear |
Shape: | T4 (Tubular) |
Volts AC: | 120 |
Lumens: | 180 |
Wattage: | 20 |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Light Technology: | Halogen |
Base: | 2-Pin (G8) |
Color Temperature: | 2900 (Warm White) |
Shape: | T4 (Tubular) |
Lumens: | 180 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Color: | Clear |
Volts AC: | 120 |
Wattage: | 20 |
Dimmable: | Yes |
Base: | 2-Pin (G8) |
Customer Reviews
No reviews for this product
(0)