High Output LED Street/Area Luminaire, 165W, 3000K, 120/277V

Item #: 1256921

Cat #: BXSP2-HO-HT-3ME-165W-30K-UL-SV-N-Q9

UPC:

Sign In or Register to view pricing and more.
High Output LED Street/Area Luminaire, 165 Watt, 3000K, 17195 Lumen, 120/277 Volt, Silver, Nema 7-Pin Photocell Receptacle & Field Adjustable Output

Overview

High Output LED Street/Area Luminaire, 165 Watt, 3000K, 17195 Lumen, 120/277 Volt, Silver, Nema 7-Pin Photocell Receptacle & Field Adjustable Output
Also known as: BXSP2-HO-HT-3ME-165W-30K-UL-SV-N-Q9

Specifications

Type: Pole Light
Color Temperature: 3000 (Warm White)
Wattage: 100
Mounting: Tenon, Horizontal
Color: Silver
Light Technology: LED
Type: Pole Light
Wattage: 100
Color: Silver
Color Temperature: 3000 (Warm White)
Mounting: Tenon, Horizontal
Light Technology: LED

Customer Reviews

No reviews for this product
(0)