![High Output LED Street/Area Luminaire, 165W, 3000K, 120/277V High Output LED Street/Area Luminaire, 165W, 3000K, 120/277V](https://rexel-cdn.com/products/ltg-xsp1-street-081114-0012w546h546.jpg?i=631F03E0-F63D-4D67-AA77-27EF74AAC037&f=420)
High Output LED Street/Area Luminaire, 165W, 3000K, 120/277V
Item #: 1256920
Cat #: BXSP1-HO-HT-3ME-100W-30K-UL-SV-N-Q9
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
High Output LED Street/Area Luminaire, 165 Watt, 3000K, 10162 Lumen, 120/277 Volt, Silver, Nema 7-Pin Photocell Receptacle & Field Adjustable Output
Overview
High Output LED Street/Area Luminaire, 165 Watt, 3000K, 10162 Lumen, 120/277 Volt, Silver, Nema 7-Pin Photocell Receptacle & Field Adjustable Output
Also known as: BXSP1-HO-HT-3ME-100W-30K-UL-SV-N-Q9
Specifications
Type: | Pole Light |
Color Temperature: | 3000 (Warm White) |
Wattage: | 165 |
Mounting: | Tenon, Horizontal |
Color: | Silver |
Light Technology: | LED |
Type: | Pole Light |
Wattage: | 165 |
Color: | Silver |
Color Temperature: | 3000 (Warm White) |
Mounting: | Tenon, Horizontal |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)