LED Low Profile Flat Panel High-Bay, 2', 135W, 4000K, 120-277V

Item #: 1256908

Cat #: DHL-LPLED213540UNFDM

UPC: 853631007333

Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Flat Panel High-Bay, 2 Foot, 135 Watt, 4000K, 120-277 Volt, Frosted Lens, 0-10V Dimming

Overview

LED Low Profile Flat Panel High-Bay, 2 Foot, 135 Watt, 4000K, 120-277 Volt, Frosted Lens, 0-10V Dimming
Also known as: 853631007333, DHL-LPLED213540UNFDM

Specifications

Color Temperature: 4000 (Cool White)
Length: 2 ft
Wattage: 135
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 135
Light Technology: LED
Volts AC Range: 120 - 277
Length: 2 ft
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)