25W T4 Halogen Lamp, Clear

Item #: 125690

Cat #: S4611

UPC: 045923046117

Sign In or Register to view pricing and more.
25 Watt; Halogen; T4; Clear; 2000 Average rated hours; 210 Lumens; Bi Pin G8 Base; 120 Volt

Overview

25 Watt; Halogen; T4; Clear; 2000 Average rated hours; 210 Lumens; Bi Pin G8 Base; 120 Volt
Also known as: 045923046117, S4611

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Lumens: 210
Shape: T4 (Tubular)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G8)
Color Temperature: 2900 (Warm White)
Lumens: 210
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color: Clear
Shape: T4 (Tubular)
Wattage: 25
Dimmable: Yes
Base: 2-Pin (G8)

Customer Reviews

No reviews for this product
(0)