6G SS SW.

Item #: 125687

Cat #: 97076

UPC: 095327970761

Documents & Guides
Wallplate, Satin Finish, Standard: UL 883, Size: 11.812 X 4.5IN, Number of Gangs: 6, Cutout: (6) Toggle Switch, Material: 430 Stainless Steel, Thickness: 0.035IN
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Satin Finish, Standard: UL 883, Size: 11.812 X 4.5IN, Number of Gangs: 6, Cutout: (6) Toggle Switch, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327970761, 97076

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Gangs: 6
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch
Size: Standard
Material: Stainless Steel
Mounting: Device
Gangs: 6
Color: Stainless

Customer Reviews

No reviews for this product
(0)