50W T4 Halogen Lamp

Item #: 125684

Cat #: S4612

UPC: 045923046124

Sign In or Register to view pricing and more.
50 Watt; Halogen; T4; Clear; 2000 Average rated hours; 750 Lumens; Bi Pin G8 Base; 120 Volt

Overview

50 Watt; Halogen; T4; Clear; 2000 Average rated hours; 750 Lumens; Bi Pin G8 Base; 120 Volt
Also known as: 045923046124, S4612

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 750
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G8)
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 750
Light Technology: Halogen
Color: Clear
Volts AC: 120
Wattage: 50
Dimmable: Yes
Base: 2-Pin (G8)

Customer Reviews

No reviews for this product
(0)