
35W T4 Halogen Lamp, Clear
Item #: 125664
Cat #: S4620
UPC: 045923046209
35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 380 Lumens; Bi Pin G8 Base; 120 Volt
Sign In or Register to view pricing and more.
No associated products found.
Overview
35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 380 Lumens; Bi Pin G8 Base; 120 Volt
Also known as: 045923046209, S4620
Specifications
Wattage: | 35 |
Color Temperature: | 2900 (Warm White) |
Lumens: | 380 |
Color: | Clear |
Shape: | T4 (Tubular) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Light Technology: | Halogen |
Base: | 2-Pin (G8) |
Wattage: | 35 |
Lumens: | 380 |
Shape: | T4 (Tubular) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Color: | Clear |
Volts AC: | 120 |
Dimmable: | Yes |
Base: | 2-Pin (G8) |
Customer Reviews
No reviews for this product
(0)