
2G SS SGL.RCPT.
Item #: 125661
Cat #: 97092
UPC: 095327970921
Documents & Guides
Wallplate, 1.405IN ID Hole, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Single Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Sign In or Register to view pricing and more.
Overview
Wallplate, 1.405IN ID Hole, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Single Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327970921, 97092
Specifications
Gangs: | 2 |
Mounting: | Device |
Material: | Stainless Steel |
Type: | Single Receptacle |
Color: | Stainless |
Gangs: | 2 |
Material: | Stainless Steel |
Color: | Stainless |
Mounting: | Device |
Type: | Single Receptacle |
Customer Reviews
No reviews for this product
(0)