1X24X45 GRAY PVC CTD LRELL STL

Item #: 1256586

Cat #: LRELL1X2445-G

UPC: 704508029036

Sign In or Register to view pricing and more.
Documents & Guides
OCA LRELL1X2445-G PVC CTD ELB

Overview

OCA LRELL1X2445-G PVC CTD ELB
Also known as: 704508029036, LRELL1X2445-G

Specifications

Diameter: 1 in
Color: Gray
Angle: 45°
Material: PVC Coated Steel
Sweep Radius: 24 in
Diameter: 1 in
Angle: 45°
Sweep Radius: 24 in
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)