4' 15W T8 LED Lamp, 50K

Item #: 1256350

Cat #: L48T8/850/15G-EB-AC

UPC:

Sign In or Register to view pricing and more.
48IN 15W 5000K 2200LMS 83CRI ARMOR COAT SHATTER PROOF DIMMABLE

Overview

48IN 15W 5000K 2200LMS 83CRI ARMOR COAT SHATTER PROOF DIMMABLE
Also known as: L48T8/850/15G-EB-AC

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 16
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC: 120, 277
Shape: T8 (Tubular)
Material: Glass
Wattage: 16
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)