1 Light Wall Lantern, Black

Item #: 125622

Cat #: P5775-31

UPC: 785247146697

Sign In or Register to view pricing and more.
Documents & Guides
One Light Wall Lantern, 6.5 Inch x 8.5 Inch x 11.75 Inch, Black Finish

Overview

One Light Wall Lantern, 6.5 Inch x 8.5 Inch x 11.75 Inch, Black Finish
One-light small wall lantern in the Fairfield collection feature classic details, softly etched glass, cast aluminum frame and a textured black powder coated finish.
Also known as: 785247146697, P5775-31

Specifications

Base: Medium Screw (E26)
Color: Black
Mounting: Wall
Standards: California Proposition 65
Length: 11.750 in
Base: Medium Screw (E26)
Mounting: Wall
Length: 11.750 in
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)