CAT6 250-MHz Molded SlimLine Ethernet Cable, Shielded, Blue, 1 Foot

Item #: 1256199

Cat #: EVNSL0272BL-0001

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CAT6 250-MHz Molded SlimLine Stranded Ethernet Patch Cable - Shielded (S/FTP), CM PVC (RJ45 M/M), Blue, 1-ft. (0.3-m)

Overview

CAT6 250-MHz Molded SlimLine Stranded Ethernet Patch Cable - Shielded (S/FTP), CM PVC (RJ45 M/M), Blue, 1-ft. (0.3-m)
Black Box Double-Shielded CAT6 Patch Cables ensure the performance of your Gigabit Ethernet network in high-noise environments. They feature four individually shielded twisted pairs with foam insulation and foil tape and an overall tinned copper braid to ensure protection against EMI and RFI interference that can distort or destroy your data. Tested to CAT6 standard 250-MHz performance, these cables meet or exceed the industry specification, ensuring the transmission of your voice, data or audio/video signal. They feature plugs with 50-micron gold-plated contacts for superior conductivity. These cables have connectors designed for an insertion and extraction life of 750 cycles, making for an ultra-reliable solution that you can count on to perform. Available in a variety of lengths and colors, Black Box's line of shielded CAT6 cabling gives you the flexibility to build your install however you want.
Also known as: EVNSL0272BL-0001

Specifications

Length: 1 ft
Color: Blue
Length: 1 ft
Color: Blue

Customer Reviews

No reviews for this product
(0)