Mini Circuit Breaker, 277V, 1P, 3A

Item #: 1256038

Cat #: M9F43103

UPC: 785901686194

Sign In or Register to view pricing and more.
Mini Circuit Breaker, 277 Volts, 1 Pole, 3 Amps, D-Curve, Tunnel Terminal Connection

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 3 Amps, D-Curve, Tunnel Terminal Connection
Also known as: 785901686194, M9F43103

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve D
Volts AC: 277
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 3

Customer Reviews

No reviews for this product
(0)