MULTI9 C60BP 2P D 2A MCB

Item #: 1256037

Cat #: M9F43202

UPC: 785901695813

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P D 2A MCB
Also known as: 785901695813, M9F43202

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve D
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 2

Customer Reviews

No reviews for this product
(0)